missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Red Kap™ Men's Lapel Counter Coats

Men's professional counter coat features spacious pockets for storage of tools and personal items. Blazer style available in sizes x-small through 4x-large.

$37.35 - $38.59

Specifications

Product Type General Purpose Lab Coat
Gender Men's
Material Cotton, Polyester
Color White
Closure Type Buttons
View More Specs

Products 12
Catalog Number Mfr. No. Size Style Size (English) Chest Price Quantity  
Catalog Number Mfr. No. Size Style Size (English) Chest Price Quantity  
19-166-294
View Documents
Red Kap™
KP10WHLNXL
X-Large Long 48 to 50 in.
Each for $37.35
 
19-166-293
View Documents
Red Kap™
KP10WHLNM
Medium Long 40 to 42 in.
Each for $37.35
 
19-166-292
View Documents
Red Kap™
KP10WHLNL
Large Long 44 to 46 in.
Each for $37.35
 
19-166-297
View Documents
Red Kap™
KP10WHRGL
Large Regular 44 to 46 in.
Each for $37.35
 
19-166-296
View Documents
Red Kap™
KP10WHRG3XL
3X-Large Regular 56 to 58 in.
Each for $37.35
 
19-166-295
View Documents
Red Kap™
KP10WHLNXXL
2X-Large Long 52 to 54 in.
Each for $37.35
 
19-166-301
View Documents
Red Kap™
KP10WHRGXS
X-Small Regular 32 to 34 in.
Each for $37.35
 
19-166-299
View Documents
Red Kap™
KP10WHRGS
Small Regular 36 to 38 in.
Each for $37.35
 
19-166-300
View Documents
Red Kap™
KP10WHRGXL
X-Large Regular 48 to 50 in.
Each for $37.35
 
19-166-298
View Documents
Red Kap™
KP10WHRGM
Medium Regular 40 to 42 in.
Each for $38.59
 
19-166-302
View Documents
Red Kap™
KP10WHRGXXL
2X-Large Regular 52 to 54 in.
Each for $37.35
 
19-166-303
View Documents
Red Kap™
KP10WHRG4XL
4X-Large Regular 60 to 62 in.
Each for $37.35
 
Description

Description

  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Poplin
  • Blend: 80% Polyester/20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Three buttons
  • Collar: One-piece, lined, notched lapel
  • Length: KP10 - 30 in. (based on size medium - back)
  • KP11 - 28 in. (based on size medium - back)
  • Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
  • Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Blazer styling provides a professional look
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • 30 in. back length on size medium
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Male
  • Materials: Poplin, Cotton/Polyester
Specifications

Specifications

General Purpose Lab Coat
Cotton, Polyester
Buttons
Non-sterile
Notched Lapel
30 in.
Polyester, Combed Cotton
Men's
White
Reusable
3
Pre-cure Durable Press
76.2 cm
SDS
missing translation for 'documents'

missing translation for 'documents'