missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Red Kap™ Men's Lapel Counter Coats
Men's professional counter coat features spacious pockets for storage of tools and personal items. Blazer style available in sizes x-small through 4x-large.
Supplier: Red Kap™ KP10WHRGS
Description
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 5 oz. Performance Blend Poplin
- Blend: 80% Polyester/20% Combed Cotton
- Finish: Wrinkle Resistant
- Closure: Three buttons
- Collar: One-piece, lined, notched lapel
- Length: KP10 - 30 in. (based on size medium - back)
- KP11 - 28 in. (based on size medium - back)
- Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
- Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Blazer styling provides a professional look
- One chest pocket and two lower pockets provide storage for tools and personal items
- 30 in. back length on size medium
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Male
- Materials: Poplin, Cotton/Polyester
Specifications
General Purpose Lab Coat | |
Men's | |
White | |
Reusable | |
Regular | |
Notched Lapel | |
36 to 38 in. | |
91 to 96 cm | |
Button Front | |
76.2 cm |
Small | |
Cotton, Polyester | |
Buttons | |
Non-sterile | |
3 | |
Pre-cure Durable Press | |
39 in. | |
99.06 cm | |
30 in. | |
Polyester, Combed Cotton |