missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Red Kap™ Women's Lapel Counter Coats
Counter coat has blazer styling with a rounded front hem and a lined collar with notched lapel.
Supplier: Red Kap™ KP11WHRGM
Description
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: 5 oz. Performance Blend Poplin
- Blend: 80% Polyester/20% Combed Cotton
- Finish: Wrinkle Resistant
- Closure: Three buttons
- Collar: One-piece, lined, notched lapel
- Length: 28 in. (based on size medium - back)
- Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
- Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Blazer styling provides a professional look
- One chest pocket and two lower pockets provide storage for tools and personal items
- 30 in. back length on size medium
- Country of Origin: Imported, Imported Fabric
- Fit Details: Fits true to size. Meant to be worn over clothes.
- Gender: Female
- Materials: Poplin, Cotton/Polyester
Specifications
General Purpose Lab Coat | |
Women's | |
White | |
Reusable | |
Regular | |
Notched Lapel | |
Size 10 (35.5 to 36 in.), Size 12 (36.5 to 37.5 in.) | |
Size 10 (27 to 28 in.), Size 12 (28.5 to 29.5 in.) | |
Size 10 (68.58 to 71.12 cm), Size 12 (72.39 to 74.93 cm) | |
30 in. | |
Polyester, Combed Cotton |
Medium | |
Cotton, Polyester | |
Buttons | |
Non-sterile | |
3 | |
Pre-cure Durable Press | |
Size 10 (37 to 37.5 in.), Size 12 (38 to 39 in.) | |
Size 10 (93.98 to 95.25 cm), Size 12 (96.52 to 99.06 cm) | |
Button Front | |
76 cm |