missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Red Kap™ Women's Lapel Counter Coats

Counter coat has blazer styling with a rounded front hem and a lined collar with notched lapel.

$37.35 - $42.12

Specifications

Product Type General Purpose Lab Coat
Gender Women's
Material Cotton, Polyester
Color White
Closure Type Buttons
View More Specs

Products 6
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-166-304
View Documents
Red Kap™
KP11WHRGL
Large
Each for $40.75
 
19-166-305
View Documents
Red Kap™
KP11WHRGM
Medium
Each for $40.75
 
19-166-309
View Documents
Red Kap™
KP11WHRG3XL
3X-Large
Each for $37.35
 
19-166-307
View Documents
Red Kap™
KP11WHRGXL
X-Large
Each for $40.75
 
19-166-306
View Documents
Red Kap™
KP11WHRGS
Small
Each for $42.12
 
19-166-308
View Documents
Red Kap™
KP11WHRGXXL
2X-Large
Each for $40.75
 
Description

Description

  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Poplin
  • Blend: 80% Polyester/20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Three buttons
  • Collar: One-piece, lined, notched lapel
  • Length: 28 in. (based on size medium - back)
  • Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
  • Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Blazer styling provides a professional look
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • 30 in. back length on size medium
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Female
  • Materials: Poplin, Cotton/Polyester
Specifications

Specifications

General Purpose Lab Coat
Cotton, Polyester
Buttons
Non-sterile
3
Pre-cure Durable Press
76 cm
Women's
White
Reusable
Regular
Notched Lapel
30 in.
Polyester, Combed Cotton
SDS
missing translation for 'documents'

missing translation for 'documents'