missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Red Kap™ Women's Lapel Counter Coats

Counter coat has blazer styling with a rounded front hem and a lined collar with notched lapel.

Supplier:  Red Kap™ KP11WHRGXL

 View more versions of this product

Catalog No. 19-166-307


Explore available promotions

Description

Description

  • Primary Closure: Button
  • Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
  • Fabric: 5 oz. Performance Blend Poplin
  • Blend: 80% Polyester/20% Combed Cotton
  • Finish: Wrinkle Resistant
  • Closure: Three buttons
  • Collar: One-piece, lined, notched lapel
  • Length: 28 in. (based on size medium - back)
  • Pocket: Left exterior chest pocket, Bartacked pencil stall, Two lower exterior pockets
  • Features: Non-yellowing buttons for long-lasting whiteness and professional appearance
  • Requires minimum ironing thanks to a wrinkle-resistant finish
  • Blazer styling provides a professional look
  • One chest pocket and two lower pockets provide storage for tools and personal items
  • 30 in. back length on size medium
  • Country of Origin: Imported, Imported Fabric
  • Fit Details: Fits true to size. Meant to be worn over clothes.
  • Gender: Female
  • Materials: Poplin, Cotton/Polyester
Specifications

Specifications

General Purpose Lab Coat
Women's
White
Reusable
Regular
Notched Lapel
Size 18 (41.5 to 42.5 in.), Size 20 (43.5 to 44.5 in.)
Size 18 (33 to 34.5 in.), Size 20 (35 to 36.5 in.)
Size 18 (83.82 to 87.63 cm), Size 20 (88.9 to 92.71 cm)
30 in.
Polyester, Combed Cotton
X-Large
Cotton, Polyester
Buttons
Non-sterile
3
Pre-cure Durable Press
Size 18 (42.5 to 44 in.), Size 20 (44.5 to 46 in.)
Size 18 (107.95 to 111.76 cm), Size 20 (113.03 to 116.84 cm)
Button Front
76 cm
SDS
Documents

Documents

Promotions

Promotions