missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Cabinet Labels: CAUTION CORROSIVE
Clearly identify location of chemicals, safety equipment, and other supplies in cabinets and storage areas. Brady™ Cabinet Labels are designed for any size cabinet, including single door cabinets and low capacity cabinets.
Supplier: Brady™ 60287
Description
- Clearly identify cabinets containing chemicals and safety equipment
- Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets
- Made of B-302 self-adhesive laminated polyester
Specifications
Laminated | |
White, Blue | |
Cabinet Label | |
1 Ea. | |
12 x 3.5 in. (W x H) | |
0.01 in. |
Acrylic, Permanent, Cold-temperature | |
Self-adhesive Polyester (B-302) | |
CAUTION CORROSIVE | |
Rectangle | |
30.4 x 8.89cm |