missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Cabinet Labels: CAUTION CORROSIVE
Clearly identify location of chemicals, safety equipment, and other supplies in cabinets and storage areas. Brady™ Cabinet Labels are designed for any size cabinet, including single door cabinets and low capacity cabinets.
$12.15 - $28.80
Specifications
| Description | Laminated |
|---|---|
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | White, Blue |
| Material | Self-adhesive Polyester (B-302) |
| Product Type | Cabinet Label |
| Catalog Number | Mfr. No. | Size (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size (English) | Price | Quantity | |||||
|
19-104-750
|
Brady™
60264 |
24 x 7 in. (W x H) |
Each for $28.80
|
|
|||||
|
19-104-773
|
Brady™
60287 |
12 x 3.5 in. (W x H) |
Each for $12.15
|
|
|||||
Description
- Clearly identify cabinets containing chemicals and safety equipment
- Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets
- Made of B-302 self-adhesive laminated polyester
Specifications
| Laminated | |
| White, Blue | |
| Cabinet Label | |
| 1 Ea. | |
| 0.01 in. |
| Acrylic, Permanent, Cold-temperature | |
| Self-adhesive Polyester (B-302) | |
| CAUTION CORROSIVE | |
| Rectangle |