missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cadence Science™ Reusable Small Animal Feeding Needles: Curved
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
$2629.21 - $2629.21
Specifications
Product Type | Curved Animal Feeding Needle |
---|---|
Autoclavable | Autoclavable |
Material | Stainless Steel |
Disposable | Reusable |
For Use With (Application) | Small animal, ideal for feeding and dosing |
Catalog Number | Mfr. No. | Diameter (English) Ball | Gauge | Length (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Ball | Gauge | Length (English) | Price | Quantity | |||
01-290-10A
|
Cadence Science™
POP7912 |
0.088 in. | 18G | 1.5 in. |
Dozen of 12 Each for $2,629.21
|
|
|||
01-290-10B
|
Cadence Science™
POP7913 |
0.088 in. | 18G | 2 in. |
Dozen of 12 Each for $2,629.21
|
|
|||
01-290-10C
|
Cadence Science™
POP7914 |
0.088 in. | 18G | 3 in. |
Dozen of 12 Each for $2,629.21
|
|
|||
01-290-11A
|
Cadence Science™
POP7915 |
0.118 in. | 16G | 2 in. |
Dozen of 12 Each for $2,629.21
|
|
|||
01-290-11B
|
Cadence Science™
POP7916 |
0.118 in. | 16G | 3 in. |
Dozen of 12 Each for $2,629.21
|
|
|||
01-290-11C
|
Cadence Science™
POP7946 |
0.118 in. | 16G | 4 in. |
Dozen of 12 Each for $2,629.21
|
|
|||
01-290-12
|
Cadence Science™
POP7917 |
0.157 in. | 14G | 3 in. |
Dozen of 12 Each for $2,629.21
|
|
|||
01-290-9A
|
Cadence Science™
POP7910 |
0.088 in. | 20G | 1.5 in. |
Dozen of 12 Each for $2,629.21
|
|
|||
01-290-9B
|
Cadence Science™
POP7911 |
0.088 in. | 20G | 3 in. |
Dozen of 12 Each for $2,629.21
|
|
|||
Description
Precision-assembled stainless-steel feeding needles ideal for feeding and dosing
- For the intubation of laboratory animals
- Straight, curved tubing styles
- Many standard sizes available, from small to large
- Curved
- Autoclavable
Small Animal Needles
- For animals 0.7 oz. to 1 lb., 5 oz. (20 to 600g)
Specifications
Curved Animal Feeding Needle | |
Stainless Steel | |
Small animal, ideal for feeding and dosing |
Autoclavable | |
Reusable |