missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Caframo™ Anchor Paddle

Stainless steel Anchor Paddle with shaft for Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.

Supplier:  Caframo™ U055

 View more versions of this product

Catalog No. 14-500-26


Explore available promotions

Description

Description

  • Electro-polished stainless steel 316L
  • Welded to shaft
  • High shear at edges, can be used close to vessel wall
  • Sometimes referred to as ''sweep'' paddles
  • Low speed, High viscosity mixing, Tangential flow pattern
  • Anchor Paddle U510: Use only with Caframo™ Ultra Torque BDC1850 Overhead Stirrer
Specifications

Specifications

5 in.
127 mm
Caframo™ Overhead Stirrer
U055
300 g
Stainless Steel (316L)
0.375 in.
9.5 mm
Low Speed, High Viscosity Mixing, Tangential Flow Pattern
Anchor Impeller
914 x 127 x 127 mm (36 x 5 x 5 in.)
0.7 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions