missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Caframo™ Anchor Paddle

Stainless steel Anchor Paddle with shaft for Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.

$309.50 - $437.78

Specifications

For Use With (Equipment) Caframo™ Overhead Stirrer
For Use With (Application) Low Speed, High Viscosity Mixing, Tangential Flow Pattern
Type Anchor Impeller
Material Stainless Steel (316L)
View More Specs

Products 4
Catalog Number Mfr. No. Diameter (Metric) Dimensions (L x W x H) Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Dimensions (L x W x H) Price Quantity  
14-501-0
View Documents
Caframo™
U022
51 mm 400 x 51 x 51 mm (16 x 2 x 2 in.)
Each for $309.50
 
14-500-25
View Documents
Caframo™
U044
102 mm 914 x 102 x 102 mm (36 x 4 x 4 in.)
Each for $356.19
 
14-500-26
View Documents
Caframo™
U055
127 mm 914 x 127 x 127 mm (36 x 5 x 5 in.)
Each for $370.64
 
14-500-27
View Documents
Caframo™
U510
254 mm 914 x 254 x 127 mm (36 x 10 x 5 in.)
Each for $437.78
 
Description

Description

  • Electro-polished stainless steel 316L
  • Welded to shaft
  • High shear at edges, can be used close to vessel wall
  • Sometimes referred to as ''sweep'' paddles
  • Low speed, High viscosity mixing, Tangential flow pattern
  • Anchor Paddle U510: Use only with Caframo™ Ultra Torque BDC1850 Overhead Stirrer
Specifications

Specifications

Caframo™ Overhead Stirrer
Low Speed, High Viscosity Mixing, Tangential Flow Pattern
Anchor Impeller
Stainless Steel (316L)
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'