missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Caframo™ Anchor Paddle
Stainless steel Anchor Paddle with shaft for Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.
Supplier: Caframo™ U510
Description
- Electro-polished stainless steel 316L
- Welded to shaft
- High shear at edges, can be used close to vessel wall
- Sometimes referred to as ''sweep'' paddles
- Low speed, High viscosity mixing, Tangential flow pattern
- Anchor Paddle U510: Use only with Caframo™ Ultra Torque BDC1850 Overhead Stirrer
Specifications
10 in. | |
254 mm | |
Caframo™ Overhead Stirrer | |
U510 | |
720 g | |
Stainless Steel (316L) |
0.375 in. | |
9.5 mm | |
Low Speed, High Viscosity Mixing, Tangential Flow Pattern | |
Anchor Impeller | |
914 x 254 x 127 mm (36 x 10 x 5 in.) | |
1.6 lb. |