missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Caframo™ Anchor Paddle
Stainless steel Anchor Paddle with shaft for Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.
Supplier: Caframo™ U022
Description
- Electro-polished stainless steel 316L
- Welded to shaft
- High shear at edges, can be used close to vessel wall
- Sometimes referred to as ''sweep'' paddles
- Low speed, High viscosity mixing, Tangential flow pattern
- Anchor Paddle U510: Use only with Caframo™ Ultra Torque BDC1850 Overhead Stirrer
Specifications
2 in. | |
51 mm | |
Caframo™ Overhead Stirrer | |
U022 | |
180 g | |
Stainless Steel (316L) |
0.3125 in. | |
8 mm | |
Low Speed, High Viscosity Mixing, Tangential Flow Pattern | |
Anchor Impeller | |
400 x 51 x 51 mm (16 x 2 x 2 in.) | |
0.4 lb. |