missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Caframo™ High Torque Overhead Stirrers

High Torque Digital Overhead Stirrer offers speed and torque capabilities for wide range of volumes and viscosities.

Supplier:  Caframo™ BDC3030

 View more versions of this product

Catalog No. 14-500-11


Explore available promotions

Description

Description

  • Stirrer handles high-volume/high-viscosity stirring as easily as homogenizing and dispersing - especially useful for continuous use
  • User-friendly keypad permits precise speed adjustment and digital LCD indicates rpm or torque to within ±1%
  • Electronic controls permit speed adjustment to single-digit increments and maintain set speed within 1% as solution viscosity changes
  • Rugged, sealed metal housing encloses the high-performance brushless DC motor with automatic overload protection; and two-speed transmission that electronically shifts between high-torque and high-speed range - actually transferring motors power to chuck with 95% efficiency
  • Chuck is adjustable up to 3/8 in. (10 mm)
  • Chuck guard protects chuck from splashes and prevents accidental movement of chuck
  • All units feature electronic controls

Certifications

CSA approved. 220 V models are CE marked.

Warranty

3 Year

Specifications

Specifications

20 to 3000 rpm
LED
33.65 x 10.2 cm (13.25 x 4 in.)
9 in.
13.25 in.
4 in.
120 V, 50/60 Hz
0.2 hp
CSA, CE, RoHS, WEEE
Overhead stirrer motor, 1 cm adjustable chuck, chuck guard, chuck key, support rod, power cord, manual in four languages
Universal Stirrer
11 lb.
60 L
120 V
13.25 x 4 x 9 in. (33.65 x 10.2 x 22.9 cm)
22.9 cm
33.65 cm
10.2 cm
50/60 Hz
US
Mixes creams, lotions, personal care products
Brushless DC
50,000 mPas
5 kg
Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions