missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Caframo™ High Torque Overhead Stirrers
High Torque Digital Overhead Stirrer offers speed and torque capabilities for wide range of volumes and viscosities.
$2428.70 - $2644.80
Specifications
Display | LED |
---|---|
Voltage | 120 V |
Dimensions (L x W) | 33.65 x 10.2 cm (13.25 x 4 in.) |
Dimensions (L x W x H) | 13.25 x 4 x 9 in. (33.65 x 10.2 x 22.9 cm) |
Height (English) | 9 in. |
Catalog Number | Mfr. No. | Type | Speed | Capacity | Viscosity | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Speed | Capacity | Viscosity | Price | Quantity | ||
14-500-10
|
Caframo™
BDC1850 |
Ultra Torque Stirrer | 12 to 1800 rpm | 80 L | 90,000 mPas |
Each for $2,428.70
|
|
||
14-500-11
|
Caframo™
BDC3030 |
Universal Stirrer | 20 to 3000 rpm | 60 L | 50,000 mPas |
Each for $2,644.80
|
|
||
14-500-12
|
Caframo™
BDC6015 |
Ultra Speed Stirrer | 40 to 6000 rpm | 25 L | 20,000 mPas |
Each for $2,428.70
|
|
||
Description
- Stirrer handles high-volume/high-viscosity stirring as easily as homogenizing and dispersing - especially useful for continuous use
- User-friendly keypad permits precise speed adjustment and digital LCD indicates rpm or torque to within ±1%
- Electronic controls permit speed adjustment to single-digit increments and maintain set speed within 1% as solution viscosity changes
- Rugged, sealed metal housing encloses the high-performance brushless DC motor with automatic overload protection; and two-speed transmission that electronically shifts between high-torque and high-speed range - actually transferring motors power to chuck with 95% efficiency
- Chuck is adjustable up to 3/8 in. (10 mm)
- Chuck guard protects chuck from splashes and prevents accidental movement of chuck
- All units feature electronic controls
Certifications
CSA approved. 220 V models are CE marked.
Warranty
3 Year
Specifications
LED | |
33.65 x 10.2 cm (13.25 x 4 in.) | |
9 in. | |
13.25 in. | |
4 in. | |
120 V, 50/60 Hz | |
0.2 hp | |
CSA, CE, RoHS, WEEE | |
Brushless DC | |
5 kg |
120 V | |
13.25 x 4 x 9 in. (33.65 x 10.2 x 22.9 cm) | |
22.9 cm | |
33.65 cm | |
10.2 cm | |
50/60 Hz | |
US | |
Overhead stirrer motor, 1 cm adjustable chuck, chuck guard, chuck key, support rod, power cord, manual in four languages | |
11 lb. |