missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
H-B Instrument™ SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for Freezers
Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment.
$503.25 - $725.41
Specifications
Calibration Points | -20°C (Freezer Zone) |
---|---|
Certifications/Compliance | Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. |
For Use With (Application) | Temperature Calibration and Verification |
Includes | Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) |
Length (English) Probe | 1.2 in. |
Alert:
Plastic bottles as indicated in table cannot be used in ovens.
Catalog Number | Mfr. No. | Temperature Range (Metric) | Bottle Fill | Probe Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range (Metric) | Bottle Fill | Probe Type | Price | Quantity | |||
13202775
|
H-B Instrument™
B602100500 |
-50°C to +70°C External; 0°C to +50°C Internal | Plastic Bottle/Organic Liquid | Waterproof |
Each for $725.41
Case of 3 Each for $2,176.23
|
|
|||
13202779
|
H-B Instrument™
B602100900 |
-50°C to +70°C External; -10°C to +50°C Internal | Plastic Bottle/Glass Beads | Waterproof |
Each for $503.25
Case of 3 Each for $1,509.75
|
|
|||
Description
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE marked
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.
Specifications
-20°C (Freezer Zone) | |
Temperature Calibration and Verification | |
1.2 in. | |
Waterproof | |
158°F | |
-58°F | |
Freezer | |
±1°C |
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. | |
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) | |
30 mm | |
0.1°C/°F | |
70°C | |
-50°C | |
Freezers, Refrigerators, Incubators, Ovens |