missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BUCHI Capillaries for Melting Point Apparatus
For use with BUCHI Melting Point apparatus.
$122.06 - $742.84
Specifications
Product Type | Melting Point Capillary |
---|---|
Dimensions (L x W x H) | 180 x 120 x 80 mm |
For Use With (Equipment) | BUCHI Melting Point Apparatus |
Height (Metric) | 80 mm |
Material | Glass |
Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packaging Quantity | Price | Quantity | |||||
05-402-710
|
BUCHI
001759 |
1000 Tubes |
N/A
|
|
|||||
05-402-779
|
BUCHI
017808 |
100 Tubes |
N/A
|
|
|||||
Description
- High-quality Borosilicate 3.3 glass
- Optimized thickness
- Reliable results
- Compatible with other automated instrument or manual techniques
Specifications
Melting Point Capillary | |
BUCHI Melting Point Apparatus | |
Glass |
180 x 120 x 80 mm | |
80 mm |