missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3M™ DBI-SALA™ ExoFit NEX™ Vest-Style Harness

Aluminum back D-ring, locking quick connect buckle leg straps, comfort padding.

$550.22 - $550.22

Specifications

Color Gray
Material Repel Polyester
Product Type Vest-Style Harness
D-Ring Location Back
Tensile Strength (English) 6000 lb.
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-810-562
View Documents
3M™
7012816112
Medium
Each for $550.22
 
19-810-563
View Documents
3M™
7012816115
Large
Each for $550.22
 
Description

Description

  • Hybrid shoulder, back and leg comfort padding
  • Stand-up Tech-Lite™ aluminum back D-ring
  • Duo-Lok™ quick connect chest and leg straps
  • Repel™ webbing
  • Protective shoulder caps
  • Loops for body belt
Specifications

Specifications

Gray
Vest-Style Harness
6000 lb.
4 lb.
Repel Polyester
Back
Repel™ Polyester
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'