missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific™ 10 mL and 12 mL Screw Top Transport Tubes and Caps

Choose 10 mL and 12 mL screw top tubes for sample collection and transport. The tubes are manufactured from a food grade polypropylene resin for visual clarity and sample security.

Supplier:  Thermo Scientific™ S40714

 View more versions of this product

Catalog No. 14-377-09


Only null left
Explore available promotions

Description

Description

Thermo Scientific™ 0 mL and 12 mL Screw Top Transport Tubes are made from virgin, clarified polypropylene resin for visual clarity and sample security.

  • Freestanding
  • Non-sterile tubes

10 mL

  • Graduations in 1 mL increments up to 8 mL
  • 0.59 O.D. x 3.38 in. L (15 x 86 mm)
  • Round bottom with skirt

12 mL

  • Etched fill lines at 5 mL and 8 mL
  • 0.59 O.D. x 3.77 in. L (15 x 96 mm)
  • Conical bottom with skirt
  • Available in amber color for light sensitive samples
Specifications

Specifications

Yellow
15 mm
Non-sterile
1000/Cs.
Polyethylene
96 mm
Clear
Polypropylene
12 mL
Skirted, conical bottom
Screw Cap
Sample Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions