missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Capitol Vial 10mL and 12mL Screw Top Transport Tubes and Caps
Choose Capitol Vial 10 mL and 12 mL screw top tubes for sample collection and transport. The tubes are manufactured from a food grade polypropylene resin for visual clarity and sample security.
$31.58 - $1360.22
Catalog Number | Mfr. No. | Description | Volume (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Price | Quantity | ||||
14-377-849
|
Thermo Scientific™
S40300 |
10 mL Transport Tube, Precapped Red | 10 mL |
Case of 2000 Each for $1,056.47
|
|
||||
14-377-850
|
Thermo Scientific™
S40301 |
10 mL Transport Tube, Precapped White | 10 mL |
Case of 2000 Each for $1,036.88
|
|
||||
14-377-851
|
Thermo Scientific™
S40302 |
10 mL Transport Tube, Precapped Blue | 10 mL |
Case of 2000 Each for $1,056.47
|
|
||||
14-377-852
|
Thermo Scientific™
S40304 |
10 mL Transport Tube, Precapped Yellow | 10 mL |
Case of 2000 Each for $1,039.76
|
|
||||
14-377-09
|
Thermo Scientific™
S40714 |
12 mL Transport Tube, Precapped Yellow | 12 mL |
Case of 1000 Each for $1,360.22
|
|
||||
14-377-840
|
Thermo Scientific™
S40610 |
Bulk 12mL Threaded Clear Transport Tube, No Cap | 12 mL |
Case of 2000 Each for $1,138.66
|
|
||||
14-376-100
|
Thermo Scientific™
S40200 |
Red Screw Cap for 10mL and 12mL Transport Tubes |
Case of 2000 Each for $31.58
|
|
|||||
14-376-92
|
Thermo Scientific™
S40201 |
White Screw Cap for 10mL and 12mL Transport Tubes |
Case of 2000 Each for $315.84
|
|
|||||
14-377-804
|
Thermo Scientific™
03CL |
3 oz. (90 mL); Natural | 90 mL |
Case of 400 Each for $445.94
|
|
||||
14-377-806
|
Thermo Scientific™
04HP |
4 oz. (118 mL); High profile; Natural | 118 mL |
Case of 250 Each for $410.69
|
|
||||
14-377-842
|
Thermo Scientific™
S40203 |
Green Screw Cap for 10mL and 12mL Transport Tubes |
Case of 2000 Each for $315.84
|
|
|||||
Description
Thermo Scientific™ Capitol Vial 10mL and 12mL Screw Top Transport Tubes are made from virgin, clarified polypropylene resin for visual clarity and sample security.
- Freestanding
- Non-sterile tubes
10mL
- Graduations in 1mL increments up to 8mL
- 0.59 O.D. x 3.38in.L (15 x 86mm)
- Round bottom with skirt
12mL
- Etched fill lines at 5mL and 8mL
- 0.59 O.D. x 3.77in.L (15 x 96mm)
- Conical bottom with skirt
- Available in amber color for light sensitive samples