missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Capto™ HiRes Ion Exchange Chromatography Columns
Prepacked columns for high-resolution purification of proteins and other biomolecules by ion exchange chromatography. They are well-suited for the preparation of highly pure proteins for structural studies and protein analysis.
Supplier: Cytiva 29275881
Description
- High resolution columns for laboratory scale ion exchange chromatography
- Suitable for preparing highly pure proteins, and protein analysis in research or quality control applications
- High quality column with excellent reproducibility, durability, and high chemical and pH stabilities
- Replacement for Mono Q™ and Mono S™ columns delivering similar or improved resolution, with easy transition from one column platform to the other
- Chromatography packing resins are based on a high-flow agarose base matrix and a small bead size (9 μm average)
Specifications
100 mm | |
Ionic Capacity: ∼0.23 mmol Cl-/mL resin | |
0.5 to 2 mL/min. | |
Quaternary Ammonium | |
∼9μm | |
Capto™ HiRes Q 10/100 Column | |
Highly Cross-Linked Agarose | |
2 to 12 | |
4°C to 40°C |
Ion Exchange Column | |
8 mL | |
Anaylsis or Purification of Proteins and Nucleic Acids | |
4 MPa (40 bar) | |
Capto | |
Tricorn™ Glass | |
Spherical | |
1 Ea. | |
10 mm |