missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Capto™ HiRes Ion Exchange Chromatography Columns
Prepacked columns for high-resolution purification of proteins and other biomolecules by ion exchange chromatography. They are well-suited for the preparation of highly pure proteins for structural studies and protein analysis.
$2805.30 - $9349.23
Specifications
Column Type | Ion Exchange Column |
---|---|
Flow Rate | 0.5 to 2 mL/min. |
For Use With (Application) | Anaylsis or Purification of Proteins and Nucleic Acids |
Max. Pressure | 4 MPa (40 bar) |
Particle Size | ∼9μm |
Catalog Number | Mfr. No. | Type | Column Capacity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Column Capacity | Price | Quantity | ||||
09928138
|
Cytiva
29275878 |
Capto™ HiRes Q 5/50 Column | 1 mL |
Each for $2,805.30
|
|
||||
09928140
|
Cytiva
29275881 |
Capto™ HiRes Q 10/100 Column | 8 mL |
Each for $9,349.23
|
|
||||
09928139
|
Cytiva
29275877 |
Capto™ HiRes S 5/50 Column | 1 mL |
Each for $2,805.30
|
|
||||
09928141
|
Cytiva
29275879 |
Capto™ HiRes S 10/100 Column | 8 mL |
Each for $9,349.23
|
|
||||
Description
- High resolution columns for laboratory scale ion exchange chromatography
- Suitable for preparing highly pure proteins, and protein analysis in research or quality control applications
- High quality column with excellent reproducibility, durability, and high chemical and pH stabilities
- Replacement for Mono Q™ and Mono S™ columns delivering similar or improved resolution, with easy transition from one column platform to the other
- Chromatography packing resins are based on a high-flow agarose base matrix and a small bead size (9 μm average)
Specifications
Ion Exchange Column | |
Anaylsis or Purification of Proteins and Nucleic Acids | |
∼9μm | |
Spherical |
0.5 to 2 mL/min. | |
4 MPa (40 bar) | |
Capto |