missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dynalon™ Carboy, MultiCan™ Barrier TE

The MultiCan™ Barrier TE Carboy is a six-layer structure, one of which is an all-round EVOH barrier layer. MultiCans are perfectly fitted for oxygen-sensitive contents and for permeating liquids, such as non-polar hydro-carbon compounds.

Supplier:  Dynalon™ 4054040005

 View more versions of this product

Catalog No. 03406173


Explore available promotions

Description

Description

MultiCan™ Barrier Carboys offer a six-layer technology that makes this container a perfect fit for oxygen-sensitive contents and for liquids tending to permeate, such as non-polar hydro-carbon compounds. EVOH barrier containers are particularly suitable for flavors and fragrances, but also for alcohols, paints and coatings, additives, as well as solvents and cleaning agents. MultiCans feature an Antistatic outer layer making them dissipative on the outside and suited to be used for flammable liquids of explosion groups IIA and IIB.

MultiCan Jerry Cans have 3H1 UN ratings when used with the supplied 45/61 black HDPE tamper evident closure. All MultiCans are also supplied with a regular DIN61 cap. Materials used to manufacture MultiCans comply with the respective international rules and regulations for suitability of foods (recommendation BgVV and/or FDA).

Embossings on the product include manufacturer, Lot-Number, production date, item, UN-registration-Number, recycling sign “7”, food sign and blind sign. Additional sizes and colors of MultiCan™ Barrier Containers are available in capacities from 3 to 30 Liters upon request.

Benefits of MultiCan Barrier Containers:

  • The filling medium only has contact with food certified HDPE
  • The characteristics of your products remains stable
  • The permeation of your liquids will be prevented effectively
  • Produced according to BRC Standard
  • Flexible and inherently stable transport packaging with UN certification
Specifications

Specifications

Not Autoclavable
5 L
Black
HDPE
Tamper-evident Screw Cap
6.46 in.
1.9 in.
164 x 194 x 229 mm (6.46 x 7.64 x 9.02 in.)
Oxygen-sensitive contents and liquids tending to permeate
No
9.25 in.
235 mm
HDPE
Tamper Evident
Rectangular
1.4 gal.
1.32 gal.
3H1/Y1.4/150
Foam
55 mm (DIN61)
White (Translucent)
164 mm
48.5 mm
Reusable
Packaging Equipment
9.02 in.
229 mm
DIN61 Regular and Tamper Evident Closure
EVOH
Carboy with Handle and Screw Cap
Non-sterile
5.30 L
Videos
SDS
Documents

Documents

Promotions

Promotions