missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cardinal Health™ Duraprene™ CP Sterile Neoprene Cleanroom Gloves
Sterile neoprene gloves meet all relevant ASTM standards and are recommended for ISO 5/Class 100 or higher cleanrooms.
Supplier: Cardinal Health™ 2Y72PN65
Description
- Sterile, powder free, synthetic neoprene
- Recommended for ISO 5/Class 100 or higher
- Length 12 inches
- Clean-processed and chlorinated
- Exclusive hand molds with independent thumb design allow for natural fit and movement
Specifications
ASTM D3577 | |
1 | |
No Texture | |
0.20 mm | |
Yes | |
7.9 mil | |
Powder Free | |
Sterile | |
0.20 mm | |
2Y72PN65 | |
22 MPa | |
30.5 cm |
Class 100 (ISO 5) | |
Natural | |
8 mil | |
Specific | |
Neoprene | |
0.20 mm | |
6.5 | |
8 mil | |
ISO 13485 | |
Duraprene™ CP | |
12 in. |