missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cardinal Health™ Duraprene™ CP Sterile Neoprene Cleanroom Gloves
Sterile neoprene gloves meet all relevant ASTM standards and are recommended for ISO 5/Class 100 or higher cleanrooms.
$674.52 - $674.52
Specifications
Certifications/Compliance | ASTM D3577 |
---|---|
Cleanroom Class | Class 100 (ISO 5) |
AQL | 1 |
Color | Natural |
Exterior Finish | No Texture |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-166-612
|
Cardinal Health™
2Y72PN55 |
5.5 |
N/A
|
|
|||||
19-166-613
|
Cardinal Health™
2Y72PN60 |
6 |
N/A
|
|
|||||
19-166-614
|
Cardinal Health™
2Y72PN65 |
6.5 |
N/A
|
|
|||||
19-166-615
|
Cardinal Health™
2Y72PN70 |
7 |
N/A
|
|
|||||
19-166-616
|
Cardinal Health™
2Y72PN75 |
7.5 |
N/A
|
|
|||||
19-166-617
|
Cardinal Health™
2Y72PN80 |
8 |
N/A
|
|
|||||
19-166-618
|
Cardinal Health™
2Y72PN85 |
8.5 |
N/A
|
|
|||||
19-166-619
|
Cardinal Health™
2Y72PN90 |
9 |
N/A
|
|
|||||
Description
- Sterile, powder free, synthetic neoprene
- Recommended for ISO 5/Class 100 or higher
- Length 12 inches
- Clean-processed and chlorinated
- Exclusive hand molds with independent thumb design allow for natural fit and movement
Specifications
ASTM D3577 | |
1 | |
No Texture | |
0.20 mm | |
Yes | |
7.9 mil | |
Powder Free | |
8 mil | |
ISO 13485 | |
22 MPa | |
30.5 cm |
Class 100 (ISO 5) | |
Natural | |
8 mil | |
Specific | |
Neoprene | |
0.20 mm | |
Sterile | |
0.20 mm | |
Duraprene™ CP | |
12 in. |