missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cardinal Health™ Paper Self-Seal Pouches
No need to heat seal
Supplier: Cardinal Health™ 92309
Description
No need to heat seal
- Extra-strength adhesive provides heat-seal performance with self-seal convenience
- Blue fracture-resistant film and high-strength surgical-grade paper provide adequate breathability and required sterile barrier
- Peelable, low-lint design
- Dual-chemical indicators visually identify packages that have been exposed to either steam or EtO sterilization
Specifications
Sterilization Pouch | |
Autoclavable | |
White | |
Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization | |
Paper | |
9.875 x 3.5 in. (25.1 x 8.9 cm) | |
25.1 cm | |
8.9 cm |
With adhesive | |
Self-seal | |
Single-use | |
Blue film | |
Non-sterile | |
9.875 in. | |
3.5 in. |