missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cardinal Health™ Paper Self-Seal Pouches
No need to heat seal
$75.23 - $518.63
Specifications
Product Type | Sterilization Pouch |
---|---|
Description | With adhesive |
Closure Type | Self-seal |
Color | White |
Disposable | Single-use |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
19-130-0040
|
Cardinal Health™
92309 |
9.875 x 3.5 in. (25.1 x 8.9 cm) |
Case of 800 Each for $280.15
|
|
|||||
19-130-0041
|
Cardinal Health™
92322 |
22 x 3.5 in. (55.9 x 8.9 cm) |
Case of 800 Each for $218.48
|
|
|||||
19-130-0036
|
Cardinal Health™
92308 |
8 x 3.5 in. (20.3 x 8.9 cm) |
Case of 800 Each for $201.57
|
|
|||||
19-130-0035
|
Cardinal Health™
92152 |
15 x 12 in. (38.1 x 30.5 cm) |
Case of 400 Each for $280.23
|
|
|||||
19-130-0037
|
Cardinal Health™
92318 |
18 x 13 in. (45.7 x 33 cm) |
Case of 400 Each for $518.63
|
|
|||||
19-130-0039
|
Cardinal Health™
92713 |
13 x 7.5 in. (33 x 19 cm) |
Pack of 200 Each for $75.23
Case of 4 Pack for $282.40
|
|
|||||
19-130-0038
|
Cardinal Health™
92510 |
10 x 5.5 in. (25.4 x 13.9 cm) |
Case of 800 Each for $318.24
|
|
|||||
Description
No need to heat seal
- Extra-strength adhesive provides heat-seal performance with self-seal convenience
- Blue fracture-resistant film and high-strength surgical-grade paper provide adequate breathability and required sterile barrier
- Peelable, low-lint design
- Dual-chemical indicators visually identify packages that have been exposed to either steam or EtO sterilization
Specifications
Sterilization Pouch | |
Self-seal | |
Single-use | |
Blue film | |
Non-sterile |
With adhesive | |
White | |
Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization | |
Paper |