missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Cell Culture Untreated Flasks with Vent Cap
Printed with lot numbers for ease in traceability
Supplier: Corning™ 431466
Description
- Manufactured from optically clear virgin polystyrene
- 100% integrity tested
- Sterilized by gamma irradiation and certified nonpyrogenic
Cap Types
- Phenolic-style screw caps for cultures requiring gas exchange
- Plug seal caps for airtight cultures
- Vent caps to minimize cell culture contamination with gas exchange
- Antitip skirt
- Molded graduations
- Frosted marking areas on both sides
- Support bar across the top
- Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar-style concentric circle
Specifications
Orange | |
250 mL | |
For optimal cell attachment | |
Angled | |
5/Pk. | |
Not Treated | |
Sterile | |
Vented | |
Non-treated |
HDPE | |
Polystyrene | |
Lot numbers for ease in traceability | |
50/Cs. | |
Rectangular | |
Yes | |
U-shape | |
175 cm2 | |
35 to 52.5 mL |