missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Cell Culture Untreated Flasks with Vent Cap
Printed with lot numbers for ease in traceability
$1054.09 - $1376.22
Specifications
Closure Color | Orange |
---|---|
Closure Material | HDPE |
Material | Polystyrene |
For Use With (Application) | For optimal cell attachment |
Includes | Lot numbers for ease in traceability |
Catalog Number | Mfr. No. | Capacity (Metric) | Culture Area | Volume (Metric) Working | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Culture Area | Volume (Metric) Working | Price | Quantity | |||
08-757-502
|
Corning™
431465 |
210 mL | 150 cm2 | 30 to 45 mL |
Case of 50 Each for $1,054.09
|
|
|||
08-757-503
|
Corning™
431466 |
250 mL | 175 cm2 | 35 to 52.5 mL |
Case of 50 Each for $1,094.36
|
|
|||
08-757-500
|
Corning™
431463 |
10 mL | 25 cm2 | 5 to 7.5 mL |
Case of 200 Each for $1,376.22
|
|
|||
Description
- Manufactured from optically clear virgin polystyrene
- 100% integrity tested
- Sterilized by gamma irradiation and certified nonpyrogenic
Cap Types
- Phenolic-style screw caps for cultures requiring gas exchange
- Plug seal caps for airtight cultures
- Vent caps to minimize cell culture contamination with gas exchange
- Antitip skirt
- Molded graduations
- Frosted marking areas on both sides
- Support bar across the top
- Redesigned neck on 75cm2 flask features redesigned neck to aid media pouring, 1.4 in. (3.6cm) height for lower stacking height; vent cap has Costar-style concentric circle
Specifications
Orange | |
Polystyrene | |
Lot numbers for ease in traceability | |
Yes | |
Vented |
HDPE | |
For optimal cell attachment | |
Rectangular | |
Sterile |