missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Centrifugation Polypropylene Bio-Bottles
Use these polypropylene screw cap closure bio-bottles for compatibility with round-bucket centrifuge systems.
Supplier: Thermo Scientific™ 75007585
Description
Use these polypropylene screw cap closure bio-bottles for centrifugation compatibility with round buckets as in the Thermo Scientific™ TX-400 Rotor.
- With screw cap
- The 180mL Bio-Bottles (75-003-800) are compatible with Round Buckets for Thermo Scientific TX-200 Rotor (75-003-569)
- The 400mL Bio-Bottles (75-007-585) are compatible with Round Buckets for Thermo Scientific TX-400 Rotor (75-003-655)
Specifications
12 x 400 mL | |
Clear | |
Blue | |
No | |
Centrifuge Bottle | |
Polypropylene | |
No |
400 mL | |
Polypropylene | |
Autoclavable | |
Round | |
Round Bucket for Thermo Scientific TX-400 Rotor | |
Screw Cap |