missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Centrifugation Polypropylene Bio-Bottles
Use these polypropylene screw cap closure bio-bottles for compatibility with round-bucket centrifuge systems.
$701.90 - $821.90
Specifications
Color | Clear |
---|---|
Material | Polypropylene |
Shape | Round |
Product Type | Centrifuge Bottle |
Closure Material | Polypropylene |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
75-003-800
|
Thermo Scientific™
75003800 |
180 mL |
Each for $701.90
|
|
|||||
75-007-585
|
Thermo Scientific™
75007585 |
400 mL |
Pack of 12 Each for $821.90
|
|
|||||
Description
Use these polypropylene screw cap closure bio-bottles for centrifugation compatibility with round buckets as in the Thermo Scientific™ TX-400 Rotor.
- With screw cap
- The 180mL Bio-Bottles (75-003-800) are compatible with Round Buckets for Thermo Scientific TX-200 Rotor (75-003-569)
- The 400mL Bio-Bottles (75-007-585) are compatible with Round Buckets for Thermo Scientific TX-400 Rotor (75-003-655)
Specifications
Clear | |
Round | |
Polypropylene |
Polypropylene | |
Centrifuge Bottle | |
Screw Cap |