missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Centrifuge 5425 / 5425 R - Microcentrifuge

Centrifuge 5425 and refrigerated 5425 R, feature ergonomic operation and six rotors with a maximum speed of up to 21,300 x g, covering all molecular biological applications in tubes from 0.2 to 5 mL. For temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control.

Supplier:  Eppendorf™ 5406000046*

 View more versions of this product

Catalog No. 05414051

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key).
  • OptiBowl™ design for quiet operation, even without a rotor lid.
  • Soft-touch one-finger lid closure for ergonomic operation.
  • Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling.

Special features for Centrifuge 5425 R:

  • Outstanding cooling system for processing temperature-sensitive samples from 0.2 – 5 mL.
  • The compressor technology reduces vibrations and protects your samples.
Specifications

Specifications

24 x 1.5/2.0 mL Tubes (w/ inc. rotor)
21,300 x g (w/ incl. rotor)
<51 dBA
UL and cUL
Rotor FA-24 x 2, Mains/Power Cord, Set of Fuses
Lid Lock, Steel armoured safety chamber, View port for speed validation, Lid emergency release, Automatic rotor recognition, Certified aerosol-tight rotor lids, Automatic imbalance recognition
120 V, 50/60 Hz (US)
Keypad
39 cm
21,300 x g
Yes
Yes
Direct
46.3 lb.
Eppendorf 5425 R
Rotor FA-24 x 2
15,060 rpm (w/ incl. rotor)
Large, Brightly Lit LCD
-10°C to +40°C
Refrigerated Microcentrifuge
3.2 A
Refrigerated, Keypad, 120 V - Includes: Rotor FA-24x2
29 x 48 x 26 cm (11.42 x 18.9 x 10.24 in.)
15.4 in.
280 W
15,600 rpm
2 Years
15/15
10 sec. to 99 hr. 59 min., Continuous Run Function
Up to 3 programs accessible via hot keys
120 V
SDS
Documents

Documents

Promotions

Promotions