missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Centrifuge 5425 / 5425 R - Microcentrifuge
Centrifuge 5425 and refrigerated 5425 R, feature ergonomic operation and six rotors with a maximum speed of up to 21,300 x g, covering all molecular biological applications in tubes from 0.2 to 5 mL. For temperature-sensitive samples, the refrigerated Centrifuge 5425 R provides precise temperature control.
$5093.15 - $13256.16
Specifications
Display | Large, Brightly Lit LCD |
---|---|
Certifications/Compliance | UL and cUL |
Electrical Requirements | 120 V, 50/60 Hz (US) |
Depth (English) | 15.4 in. |
Depth (Metric) | 39 cm |
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
13864456
|
Eppendorf™
5405000646 |
Knobs, 120 V - Without Rotor | 10 x 5.0 mL | 21,300 x g | 15,600 rpm |
Each for $5,093.15
|
|
||
13864457
|
Eppendorf™
5405000247 |
Keypad, 120 V - Without Rotor | 10 x 5.0 mL | 21,300 x g | 15,600 rpm |
Each for $5,093.15
|
|
||
05414043
|
Eppendorf™
5405000107 |
Knobs, 120 V - Includes: Rotor FA-18x2-Kit | 18 Spin Columns (w/ incl. rotor) | 18,565 x g (w/ incl. rotor) | 15,060 rpm (w/ incl. rotor) |
Each for $5,392.08
|
|
||
13-864-454
|
Eppendorf™
5405000441 |
Knobs, 120 V - Includes: Rotor FA-24x2 | 24 x 1.5/2.0 mL Tubes (w/ inc. rotor) | 21,300 x g (w/ incl. rotor) | 15,060 rpm (w/ incl. rotor) |
Each for $5,494.13
|
|
||
13-864-455
|
Eppendorf™
5405000042 |
Keypad, 120 V - Includes: Rotor FA-24x2 | 24 x 1.5/2.0 mL Tubes (w/ inc. rotor) | 21,300 x g (w/ incl. rotor) | 15,060 rpm (w/ incl. rotor) |
Each for $5,494.13
|
|
||
05414069
|
Eppendorf™
5406000640 |
Refrigerated, Knobs, 120 V - Without Rotor | 10 x 5.0 mL | 21,300 x g | 15,600 rpm |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05414070
|
Eppendorf™
5406000240 |
Refrigerated, Keypad, 120 V - Without Rotor | 10 x 5.0 mL | 21,300 x g | 15,600 rpm |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-414-052
|
Eppendorf™
5406000445 |
Refrigerated, Knobs, 120 V - Includes: Rotor FA-24x2 | 24 x 1.5/2.0 mL Tubes (w/ inc. rotor) | 21,300 x g (w/ incl. rotor) | 15,060 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05414051
|
Eppendorf™
5406000046* |
Refrigerated, Keypad, 120 V - Includes: Rotor FA-24x2 | 24 x 1.5/2.0 mL Tubes (w/ inc. rotor) | 21,300 x g (w/ incl. rotor) | 15,060 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key).
- OptiBowl™ design for quiet operation, even without a rotor lid.
- Soft-touch one-finger lid closure for ergonomic operation.
- Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling.
Special features for Centrifuge 5425 R:
- Outstanding cooling system for processing temperature-sensitive samples from 0.2 – 5 mL.
- The compressor technology reduces vibrations and protects your samples.
Specifications
Large, Brightly Lit LCD | |
120 V, 50/60 Hz (US) | |
39 cm | |
Up to 3 programs accessible via hot keys |
UL and cUL | |
15.4 in. | |
Direct | |
120 V |