missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Centrifuge 5427 R with Hydrocarbon Cooling - Refrigerated Microcentrifuge
The refrigerated Eppendorf Centrifuge 5427 R supports your greener lab with hydrocarbon cooling. It's an ideal solution for labs with a variety of molecular biology applications or who are in need of high-throughput solutions for 1.5 to 2 mL tubes — all combined in a microcentrifuge with a high throughput/footprint-ratio.
Supplier: Eppendorf™ 5429000373
Description
- Cooled with natural refrigerant (R290) to protect your samples - and the planet
- Soft touch one-finger closure for ergonomic operation
- FastTemp function for quick pre-cooling of the centrifuge, e.g., from ~ 23 °C to 4 °C in only 11 minutes
- ECO shut-off can be programmed to engage after 1, 2, 4 or 8 hours of non-use for maximum energy savings and extended compressor life
- Built-in condensation drain to eliminate water accumulation
- Automatic rotor recognition and imbalance detection for maximum operational safety
Specifications
30 x 1.5/2.0 mL Tubes (w/ incl. rotor) | |
20,817 x g (w/ incl. rotor) | |
5 sec. to 9:59 hr. | |
Microcentrifuge | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids | |
120 V, 50/60 Hz (US) | |
Knob | |
495 W | |
16,220 rpm | |
Yes | |
50/60 Hz | |
FA-45-30-11 |
14,000 rpm (w/ incl. rotor) | |
Large, Brightly Lit LCD | |
UL (120 V), CAN/CSA (120 V), CE, RoHS | |
Rotor FA-45-30-11 | |
Knobs, 120 V - Includes: Rotor FA-45-30-11 | |
31.9 x 54.0 x 25.4 cm (12.6 x 21.3 x 10 in.) | |
Centrifuge 5427 R with FA-45-30-11 Rotor | |
25,001 x g | |
Yes | |
Eppendorf 5427 R | |
120 V |