missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Centrifuge 5427 R with Hydrocarbon Cooling - Refrigerated Microcentrifuge
The refrigerated Eppendorf Centrifuge 5427 R supports your greener lab with hydrocarbon cooling. It's an ideal solution for labs with a variety of molecular biology applications or who are in need of high-throughput solutions for 1.5 to 2 mL tubes — all combined in a microcentrifuge with a high throughput/footprint-ratio.
$13967.95 - $15658.48
Specifications
Display | Large, Brightly Lit LCD |
---|---|
Timer | 5 sec. to 9:59 hr. |
Certifications/Compliance | UL (120 V), CAN/CSA (120 V), CE, RoHS |
Type | Microcentrifuge |
Safety Features | Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids |
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Capacity | Max. RCF | Max. Speed | Price | Quantity | ||
01670420
|
Eppendorf™
5429000133 |
Knobs, 120 V - Without Rotor | 48 x 1.5/2.0 mL | 25,001 x g | 16,220 rpm |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01670421
|
Eppendorf™
5429000273 |
Knobs, 120 V - Includes: Rotor FA-45-48-11 | 48 x 1.5/2.0 mL Tubes (w/ incl. rotor) | 18,210 x g (w/ incl. rotor) | 12,700 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01670422
|
Eppendorf™
5429000373 |
Knobs, 120 V - Includes: Rotor FA-45-30-11 | 30 x 1.5/2.0 mL Tubes (w/ incl. rotor) | 20,817 x g (w/ incl. rotor) | 14,000 rpm (w/ incl. rotor) |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Cooled with natural refrigerant (R290) to protect your samples - and the planet
- Soft touch one-finger closure for ergonomic operation
- FastTemp function for quick pre-cooling of the centrifuge, e.g., from ~ 23 °C to 4 °C in only 11 minutes
- ECO shut-off can be programmed to engage after 1, 2, 4 or 8 hours of non-use for maximum energy savings and extended compressor life
- Built-in condensation drain to eliminate water accumulation
- Automatic rotor recognition and imbalance detection for maximum operational safety
Specifications
Large, Brightly Lit LCD | |
UL (120 V), CAN/CSA (120 V), CE, RoHS | |
Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids | |
Knob | |
Yes | |
50/60 Hz |
5 sec. to 9:59 hr. | |
Microcentrifuge | |
31.9 x 54.0 x 25.4 cm (12.6 x 21.3 x 10 in.) | |
495 W | |
Eppendorf 5427 R |