missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

United Scientific™ Centrifuge Tubes

Identify your samples easily with these write-on Centrifuge Tubes.

$39.18 - $42.51

Specifications

Closure Material HDPE
Closure Color Blue
Color Clear
Disposable Reusable
Material Polypropylene
View More Specs

Products 3
Catalog Number Mfr. No. Bottom Shape Capacity (Metric) Packaging Product Type Price Quantity  
Catalog Number Mfr. No. Bottom Shape Capacity (Metric) Packaging Product Type Price Quantity  
S99412
View Documents
United Scientific™
D1002
Flat 50 mL Bulk Centrifuge Tube (Self Standing)
Pack of 50 Each for $41.97
 
S99410
View Documents
United Scientific™
D1003
Conical 15 mL Rack Centrifuge Tube
Pack of 50 Each for $42.51
 
S99411
View Documents
United Scientific™
EPDD1001
Conical 50 mL Bulk Centrifuge Tube
Pack of 50 Each for $39.18
 
Description

Description

  • Screw top with easy-to-read black graduations.
  • Sterile, conical bottom.
  • Working temperature range: 0°C to 40°C (32°F to 104°F)
  • Package: 50 per foam rack
Specifications

Specifications

HDPE
Clear
Polypropylene
500/Cs.
Sterile
Cylindrical
Yes
Yes
9000 RCF
Blue
Reusable
Black graduations
50 Pk.
Autoclavable
Screw Cap
Yes
5 to 50 mL
SDS
missing translation for 'documents'

missing translation for 'documents'