missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
United Scientific™ Centrifuge Tubes
Identify your samples easily with these write-on Centrifuge Tubes.
Supplier: United Scientific™ EPDD1001
Description
- Screw top with easy-to-read black graduations.
- Sterile, conical bottom.
- Working temperature range: 0°C to 40°C (32°F to 104°F)
- Package: 50 per foam rack
Specifications
HDPE | |
Clear | |
Reusable | |
Black graduations | |
50 Pk. | |
Sterile | |
Cylindrical | |
1.69 oz. | |
Screw Cap | |
Yes | |
5 to 50 mL | |
9000 RCF |
Blue | |
50 mL | |
Polypropylene | |
500/Cs. | |
Bulk | |
Autoclavable | |
114.3 mm | |
Conical | |
Yes | |
Yes | |
Centrifuge Tube |