missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge

Thermo Scientific™ CentriPAK™ BioProcess Container (BPC), designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor, is providing a single-use, sterilized, closed system for cell culture separations in the bioprocessing industry.

Supplier:  Thermo Scientific™ 75003880

 View more versions of this product

Catalog No. 75003880

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) chambers, manifold, labtainer (sterilized) with connection. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.

Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) enables you to:

  • Reduce cross-contamination risk while separating cell cultures
  • Perform gentle, high-throughput and high-efficiency harvesting through centrifugation
  • Eliminate post-use cleaning steps required with reusable containers
  • Meet rigorous quality control and assurance practices for the manufacture of industry-standard material components and aseptic product contact film
Specifications

Specifications

10.2 L
344.90 oz.
For mammalian, yeast and bacterial cell separations
CX3-9 Film
40°C
Packed and sealed in two independent outer layers in the Class 10,000/ISO Class 7 area
Sterile
Polaris
Packages placed in strong cardboard cartons with product and lot identification
Not Autoclavable
7187 x g
Sorvall BIOS 16 Bioprocessing Centrifuge
Weldable (TPE) Tubing, Aseptiquik G conn 3/8 in. HB, MPCK body 3/8 in.
10,200 mL
CentriPAK BPC
2D BPC Chambers with Manifold
1.2 g/mL
104°F
Set of 2
Translucent
No
USP<88>, USP<87>, USP<661>, EP<3.2.2.1>, USP<85>, USP<788>, EMEA/410/01
Single-use
Flexible Bioprocess Container
ID x wall: 0.32 cm x 0.16 cm (1/8 in. X 1/16 in.)
SDS
Documents

Documents

Promotions

Promotions