Learn More
Thermo Scientific™ CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge
Thermo Scientific™ CentriPAK™ BioProcess Container (BPC), designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor, is providing a single-use, sterilized, closed system for cell culture separations in the bioprocessing industry.
$896.95 - $13427.26
Specifications
For Use With (Application) | For mammalian, yeast and bacterial cell separations |
---|---|
Sterility | Sterile |
Product Line | Polaris |
Shipping Condition | Packages placed in strong cardboard cartons with product and lot identification |
Autoclavable | Not Autoclavable |
Catalog Number | Mfr. No. | Description | Closure Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Closure Type | Price | Quantity | ||||
75003885
|
Thermo Scientific™
75003885 |
CentriPAK BPC Single | Weldable (TPE) Tubing, Luer-Lock female 1/8 in. |
Pack of 2 Each for $896.95
|
|
||||
75003890
|
Thermo Scientific™
75003890 |
CentriPAK BPC Steam-through Adapter | TC 1/4 in., Aseptiquik G conn 3/8 in. HB high temp |
Pack of 2 Each for $5,665.32
|
|
||||
75003891
|
Thermo Scientific™
75003891 |
CentriPAK BPC Single with Quick Connect | MPC body 1/4 in., MPC insert 1/4 in. |
Pack of 12 Each for $5,439.21
|
|
||||
75003883
|
Thermo Scientific™
75003883 |
CentriPAK Labtainer™ BPC | Weldable (TPE) Tubing, MPC insert 1/4 in. |
Pack of 2 Each for $5,576.12
|
|
||||
75003880
|
Thermo Scientific™
75003880 |
CentriPAK BPC | Weldable (TPE) Tubing, Aseptiquik G conn 3/8 in. HB, MPCK body 3/8 in. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) chambers, manifold, labtainer (sterilized) with connection. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.
Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) enables you to:
- Reduce cross-contamination risk while separating cell cultures
- Perform gentle, high-throughput and high-efficiency harvesting through centrifugation
- Eliminate post-use cleaning steps required with reusable containers
- Meet rigorous quality control and assurance practices for the manufacture of industry-standard material components and aseptic product contact film
Specifications
For mammalian, yeast and bacterial cell separations | |
Polaris | |
Not Autoclavable | |
Flexible Bioprocess Container |
Sterile | |
Packages placed in strong cardboard cartons with product and lot identification | |
Single-use | |
Sorvall BIOS 16 Bioprocessing Centrifuge |