missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge
Thermo Scientific™ CentriPAK™ BioProcess Container (BPC), designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor, is providing a single-use, sterilized, closed system for cell culture separations in the bioprocessing industry.
Supplier: Thermo Scientific™ 75003891
Description
Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) chambers, manifold, labtainer (sterilized) with connection. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.
Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) enables you to:
- Reduce cross-contamination risk while separating cell cultures
- Perform gentle, high-throughput and high-efficiency harvesting through centrifugation
- Eliminate post-use cleaning steps required with reusable containers
- Meet rigorous quality control and assurance practices for the manufacture of industry-standard material components and aseptic product contact film
Specifications
1.7 L | |
57.48 oz. | |
For mammalian, yeast and bacterial cell separations | |
CX3-9 Film | |
40°C | |
Packed and sealed in two independent outer layers in the Class 10,000/ISO Class 7 area | |
Sterile | |
Polaris | |
USP<88>, USP<87>, USP<661>, EP<3.2.2.1>, USP<85>, USP<788>, EMEA/410/01 | |
Single-use | |
7187 x g | |
Sorvall BIOS 16 Bioprocessing Centrifuge | |
MPC body 1/4 in., MPC insert 1/4 in. |
1700 mL | |
CentriPAK BPC Single with Quick Connect | |
2D BPC Chamber | |
1.2 g/mL | |
104°F | |
Set of 12 | |
Translucent | |
Packages placed in strong cardboard cartons with product and lot identification | |
Not Autoclavable | |
No | |
Flexible Bioprocess Container | |
1/4 in. |