missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Certified Clean Clear Glass Straight-Sided Jars
Ideal straight-sided, clear glass jars for soil sampling and environmental applications. Fisherbrand™ Straight-sided clear glass jars with caps are designed for easy dispensing and filling.
Description
Ideal straight-sided, clear glass jars for soil sampling and environmental applications. Fisherbrand™ Straight-sided clear glass jars with caps are designed for easy dispensing and filling.
- Ideal for soil sampling and environmental applications
- Straight sided walls allow for the complete removal of contents
- Not autoclavable
- Bottles are packed with caps attached
- Cap is lined with PTFE
- Manufactured from soda glass
Specifications
250 mL | |
Clear | |
Soda Lime Glass | |
White | |
Yes | |
PTFE | |
Screw Cap |
8 oz. | |
Soil sampling and environmental applications | |
24/PK. | |
EPA | |
Autoclavable (120°C) | |
70-400 mm |