missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Certified Clean Clear Glass Straight-Sided Jars
Ideal straight-sided, clear glass jars for soil sampling and environmental applications. Fisherbrand™ Straight-sided clear glass jars with caps are designed for easy dispensing and filling.
$401.97 - $615.00
Specifications
Color | Clear |
---|---|
For Use With (Application) | Soil sampling and environmental applications |
Material | Soda Lime Glass |
Quantity | 24/PK. |
Closure Color | White |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
02-912-309
|
N/A | 60 mL | 53-400 mm |
Case of 24 Each for $401.97
|
|
||||
02-912-311
|
N/A | 250 mL | 70-400 mm |
Case of 24 Each for $615.00
|
|
||||
Description
Ideal straight-sided, clear glass jars for soil sampling and environmental applications. Fisherbrand™ Straight-sided clear glass jars with caps are designed for easy dispensing and filling.
- Ideal for soil sampling and environmental applications
- Straight sided walls allow for the complete removal of contents
- Not autoclavable
- Bottles are packed with caps attached
- Cap is lined with PTFE
- Manufactured from soda glass
Specifications
Clear | |
Soda Lime Glass | |
White | |
Yes | |
PTFE |
Soil sampling and environmental applications | |
24/PK. | |
EPA | |
Autoclavable (120°C) | |
Screw Cap |