missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clamp, Tri-Grip
Clamp designed to securely hold every type of laboratory glassware and apparatus.
Supplier: Fisherbrand™ FW20030
Description
Designed to securely hold a large variety of glassware and apparatus.
- Designed to securely hold a large variety of glassware and apparatus.
- Ideal for irregularly shaped objects.
- Utilizing thumbscrews, both prongs are easily adjusted over a wider range.
- Dual adjustable clamps are offered in chrome plated zinc.
- Supplied with non-slip vinyl sleeves.
Specifications
Autoclavable | |
Zinc Alloy | |
10 mm | |
5.1 in. | |
130 mm | |
40 mm | |
1.57 in. | |
Silver | |
Non-sterile |
Mounting Clip, Reducer | |
0.39 in. | |
8.5 in. | |
217 mm | |
Small | |
0.31 in. | |
80 mm | |
3-Prong Dual Adjust |