missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Class A Clear Glass Threaded Vials
For general-purpose applications
Description
For general-purpose applications
- Low alkali content
- Borosilicate glass vials free of calcium, magnesium and zinc
Specifications
A | |
Clear | |
Borosilicate Glass | |
Yes | |
For general purpose | |
3.2 dr. | |
Phenolic | |
Screw Cap (Closed-top) | |
ASTM E438, USP Type I, Type I | |
15-425 |
Rubber | |
19 mm | |
Non-sterile | |
12 mL | |
Screw | |
12 mL | |
Autoclavable | |
65 mm | |
Vial |