missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Class A Clear Glass Threaded Vials
For general-purpose applications
$110.23 - $237.29
Specifications
Classification | A |
---|---|
Material (Liner) | Rubber |
Color | Clear |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Closure Type | Volume (English) | Volume (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Closure Type | Volume (English) | Volume (Metric) | Price | Quantity | |||
03-339-25F
|
N/A | Screw Cap (Closed-top) | 6.5 dr. | 24 mL |
Pack of 144 Each for $237.29
Case of 6 Pack for $1,423.74
|
|
|||
03-339-25C
|
N/A | Screw Cap (Closed-top) | 2.16 dr. | 8 mL |
Pack of 144 Each for $138.87
Case of 12 Pack for $1,666.44
|
|
|||
03-339-25B
|
N/A | Screw Cap (Closed-top) | 1 dr. | 3.7 mL |
Pack of 144 Each for $110.23
Case of 16 Pack for $1,763.68
|
|
|||
03-339-25A
|
N/A | Screw Cap | 0.4 dr. | 1.5 mL |
Pack of 144 Each for $139.35
Case of 16 Pack for $2,229.60
|
|
|||
03-339-25E
|
N/A | Screw Cap (Closed-top) | 4.32 dr. | 16 mL |
Pack of 144 Each for $179.10
Case of 8 Pack for $1,432.80
|
|
|||
03-339-25D
|
N/A | Screw Cap (Closed-top) | 3.2 dr. | 12 mL |
Pack of 144 Each for $163.23
Case of 8 Pack for $1,305.84
|
|
|||
Description
For general-purpose applications
- Low alkali content
- Borosilicate glass vials free of calcium, magnesium and zinc
Order Info
Closures are packaged separately
Compliance
Meet Type I, Class A ASTM™ E 438 requirements.
Specifications
A | |
Clear | |
Non-sterile | |
For general purpose | |
Phenolic | |
ASTM E438, USP Type I, Type I |
Rubber | |
Borosilicate Glass | |
Yes | |
Screw | |
Autoclavable |