missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Class B Glass Automatic Schellbach Zero Burettes with Intermediate Stopcock, Reservoir and Bellow
High-quality Class-B automatic zero burettes made from borosilicate 3.3 glass. Designed with Schellbach burette, an intermediate PTFE stopcock and rubber bellow, calibrated for delivery. Includes glass reservior.
$419.71 - $482.88
Specifications
Autoclavable | Autoclavable |
---|---|
Closure Type | Intermediate Stopcock |
Color | Clear |
Closure Material | PTFE |
For Use With (Equipment) | Labware |
Description
- Automatic zero Schellbach burette
- Class B
- Complies with ISO 385
- Features intermediate PTFE stopcock, reservoir, joint clip, and rubber bellow
- Made from high quality Borosilicate 3.3 glass
- Blue enamel graduations with Schellbach stripe (vertical white stripe and central blue ribbon) for accurate reading of meniscus
- Intermediate stopcock to facilitate drainage or excess liquid back into the reservoir
- Graduated reservoir
- Securely packed for safe transit
Specifications
Autoclavable | |
Clear | |
Labware | |
Dispensing liquid | |
PTFE | |
PTFE | |
Class B |
Intermediate Stopcock | |
PTFE | |
Borosilicate Glass (3.3) | |
Burette, reservoir, bellow, joint clip | |
Yes | |
Automatic Self-zeroing Schellbach Buret | |
DIN ISO 385 |