missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Class B Glass Automatic Schellbach Zero Burettes with Intermediate Stopcock, Reservoir and Bellow
High-quality Class-B automatic zero burettes made from borosilicate 3.3 glass. Designed with Schellbach burette, an intermediate PTFE stopcock and rubber bellow, calibrated for delivery. Includes glass reservior.
Supplier: Eisco™ CH0242U
Description
- Automatic zero Schellbach burette
- Class B
- Complies with ISO 385
- Features intermediate PTFE stopcock, reservoir, joint clip, and rubber bellow
- Made from high quality Borosilicate 3.3 glass
- Blue enamel graduations with Schellbach stripe (vertical white stripe and central blue ribbon) for accurate reading of meniscus
- Intermediate stopcock to facilitate drainage or excess liquid back into the reservoir
- Graduated reservoir
- Securely packed for safe transit
Specifications
0.3 mL | |
Intermediate Stopcock | |
PTFE | |
20.3 cm | |
Labware | |
Dispensing liquid | |
8 in. | |
0.05 mL | |
0.10 mL | |
PTFE | |
Automatic Self-zeroing Schellbach Buret | |
DIN ISO 385 |
Autoclavable | |
Clear | |
25 mL | |
39 in. | |
Borosilicate Glass (3.3) | |
100 cm | |
Burette, reservoir, bellow, joint clip | |
PTFE | |
Yes | |
0.05 mL | |
Class B |