missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear Boston Round Glass Bottles without Caps
Type III soda-lime glass is ideal for solvent, chemical or sample storage
$72.28 - $619.28
Specifications
Color | Clear |
---|---|
Material | Glass (Type 3) |
Closure Included | No |
Mouth | Narrow |
Product Type | Boston Round Bottle |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
FB02911940
|
N/A | 1 oz. | 30 mL |
Case of 432 Each for $354.76
|
|
||||
FB02911944
|
N/A | 2 oz. | 60 mL |
Case of 288 Each for $619.28
|
|
||||
FB02911945
|
N/A | 4 oz. | 120 mL |
Case of 160 Each for $248.40
|
|
||||
FB02911872
|
N/A | 8 oz. | 240 mL |
Case of 108 Each for $267.12
|
|
||||
FB02911939
|
N/A | 16 oz. | 480 mL |
Case of 60 Each for $231.20
|
|
||||
FB02911927
|
N/A | 32 oz. | 950 mL |
Case of 12 Each for $72.28
|
|
||||
Description
- General use bottles ideal for when content integrity and sample or product visibility is important
- Narrow screw neck opening, curved shoulders, and a round body
- Clear glass offers minimal chemical interference with contents and is appropriate when visibility is important but protection from UV rays is not necessary
- Environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage
Specifications
Clear | |
No | |
Boston Round Bottle |
Glass (Type 3) | |
Narrow |