missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Glass Bottles with Black Phenolic Caps

Clear USP Type III soda-lime glass with black phenolic screw cap ideal for solvent or chemical, sample storage and sample observation.

 View more versions of this product

Catalog No. FB02911396


Explore available promotions

Description

Description

  • French Square Bottles are space-saving and easy to fill
  • Clear glass provides maximum content visibility and minimal chemical interference with bottle’s contents
  • Square design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
  • Wide mouth opening is ideal for mixing, storing and sampling
Specifications

Specifications

480 mL
Clear
35 mm
Glass (Type 3)
Black
Yes
167 mm
Rubber
48-400 mm
16 oz.
45 mm
170 mm
24
48-400
Wide
French Square Bottle
Phenolic
81 mm
Videos
SDS
Documents

Documents

Promotions

Promotions