missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear French Square Glass Bottles with Black Phenolic Caps
Clear USP Type III soda-lime glass with black phenolic screw cap ideal for solvent or chemical, sample storage and sample observation.
$100.44 - $513.92
Specifications
Color | Clear |
---|---|
Material | Glass (Type 3) |
Closure Color | Black |
Closure Included | Yes |
Mouth | Wide |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Liner | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Liner | Price | Quantity | ||||
FB02911402
|
N/A | 15 mL | Polyethylene Cone |
Case of 48 Each for $169.76
|
|
||||
FB02911403
|
N/A | 30 mL | Polyethylene Cone |
Case of 48 Each for $229.04
|
|
||||
FB02911393
|
N/A | 60 mL | Rubber |
Case of 48 Each for $185.52
|
|
||||
FB02911404
|
N/A | 60 mL | Polyethylene Cone |
Case of 48 Each for $168.16
|
|
||||
FB02911875
|
N/A | 125 mL | Polyethylene Cone |
Case of 120 Each for $513.92
|
|
||||
FB02911405
|
N/A | 120 mL | Polyethylene Cone |
Case of 24 Each for $100.44
|
|
||||
FB02911394
|
N/A | 120 mL | Rubber |
Case of 24 Each for $118.97
|
|
||||
FB02911396
|
N/A | 480 mL | Rubber |
Case of 24 Each for $240.48
|
|
||||
Description
- French Square Bottles are space-saving and easy to fill
- Clear glass provides maximum content visibility and minimal chemical interference with bottle’s contents
- Square design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
- Wide mouth opening is ideal for mixing, storing and sampling
Specifications
Clear | |
Black | |
Wide | |
Phenolic |
Glass (Type 3) | |
Yes | |
French Square Bottle |