missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Clear French Square Glass Bottles with Black Phenolic Caps
Clear USP Type III soda-lime glass with black phenolic screw cap ideal for solvent or chemical, sample storage and sample observation.
Description
- French Square Bottles are space-saving and easy to fill
- Clear glass provides maximum content visibility and minimal chemical interference with bottle’s contents
- Square design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
- Wide mouth opening is ideal for mixing, storing and sampling
Specifications
15 mL | |
Clear | |
10 mm | |
48 | |
20-400 | |
Autoclavable (Bottle Only) | |
62 mm | |
Polyethylene Cone | |
20-400 mm |
0.5 oz. | |
18 mm | |
Glass (Type 3) | |
Black | |
Yes | |
Wide | |
French Square Bottle | |
Phenolic | |
26 mm |